Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HellermannTyton Wire Identification
IMP1.7510C2
HellermannTyton Wire Identification
Identification Marker Plate, 1.75in.
MFG Item Number
IMP1.7510C2
This item cannot be canceled or returned
Description
Wire Identification, Series
Identification Marker Plate, 1.75in.
Specifications
Specifications
| Manufacturer Part Number |
IMP1.7510C2 |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Wire Identification |
| Description |
Identification Marker Plate, 1.75in. x .75in., Nylon, White, 100/pkg |
| Material |
Nylon |
| Color |
White |
| Legend |
(Blank) |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
IMP1.7510C2
HellermannTyton Wire Identification