Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HellermannTyton Wire Identification
IMP2.5W1.7510H4
HellermannTyton Wire Identification
Identification Marker Plate, 2.5in. x
MFG Item Number
IMP2.5W1.7510H4
This item cannot be canceled or returned
Description
Wire Identification, Series
Identification Marker Plate, 2.5in. x
Specifications
Specifications
| Manufacturer Part Number |
IMP2.5W1.7510H4 |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Wire Identification |
| Description |
Identification Marker Plate, 2.5in. x 1.75in., Nylon, White, 500/pkg |
| Material |
Nylon |
| Color |
White |
| Legend |
(Blank) |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
IMP2.5W1.7510H4
HellermannTyton Wire Identification