Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
IMS18-08BPSNC0S
Inductive proximity sensors, IMS18-08B
Item Number
IMS18-08BPSNC0S
This item cannot be canceled or returned
Description
Inductive Proximity, Series
Inductive proximity sensors, IMS18-08B
Specifications
Specifications
Manufacturer Part Number
1103185
Manufacturer
Sick
Family Series
Sick Inductive Proximity
Description
Inductive proximity sensors, IMS, IMS18-08BPSNC0S, Special applications: Mobile machines, Hygienic and washdown zones, Difficult application conditions, Special features: Resistant to cleaning agents, Temperature resistance
Connection Type
M18 Connector
Output Type
PNP
Composition
Metallic
Approvals
CCC, CE, cULus
Net Weight
0 lbs
Gross Weight
0 lbs
IMS18-08BPSNC0S
Sick Inductive Proximity