Series Information
| Manufacturer Part Number | IMS19T75-QR6L |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Cable Ties |
| Description | StrongHold IMS19T75-QR6L Metal Strapping Coils offer contractors an economical option for mechanical fastening. They provide secure connections while offering a lower installed cost and enhanced productivity. Made of 316L stainless steel, are 82’ x 0.74 |
| Length | 984.25 " |
| Nominal Length | 984 " |
| Thickness | 0.03 " |
| Tensile Strength (lb) | 984.25 lbs |
| Type | Stainless Steel, Strapping |
| Width | 0.74 " |
| Material | Stainless Steel |
| Environment | Indoor, Outdoor |
| Color | Silver |
| Net Weight | 6.38 lbs |
| Gross Weight | 6.38 lbs |