Series Information
| Manufacturer Part Number | IMSBE19-C6L |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Cable Ties |
| Description | StrongHold IMSBE19-C6L E Style Buckles for metal strapping have a fold-over lock design to maintain a safe and secure connection. Made of 316 AISI stainless steel and come in packages of 100. For use with StrongHold 0.8” 19mm strapping. |
| Type | Strapping Buckle |
| Width | 0.75 " |
| Material | Stainless Steel |
| Environment | Indoor, Outdoor |
| Color | Silver |
| Net Weight | 2.45 lbs |
| Gross Weight | 2.45 lbs |