Series Information
| Manufacturer Part Number | IMSBL12-C6L |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Cable Ties |
| Description | StrongHold IMSBL12-C6L Stainless Steel L Style Buckles are designed to maintain a safe and secure connection. Built with 316 AISI stainless steel with a fold-over lock, it is ideal for harsh conditions. For use with 0.5 12mm strapping. For |
| Length | 0.63 " |
| Nominal Length | 1 " |
| Type | Strapping Buckle |
| Width | 0.57 " |
| Material | Stainless Steel |
| Environment | Indoor, Outdoor |
| Color | Silver |
| Net Weight | 0.54 lbs |
| Gross Weight | 0.54 lbs |