Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IMSP1EI Hubbell Jacks, ISTATION MODULE, W/RD BK SPKR POST,

MFG Item Number
IMSP1EI

IMSP1EI Hubbell Jacks, ISTATION MODULE, W/RD BK SPKR POST,

MFG Item Number
IMSP1EI
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Jacks, Series
Item #
IMSP1EI
ISTATION MODULE, W/RD BK SPKR POST,

Series Information

Specifications

Specifications
Manufacturer Part Number IMSP1EI
Manufacturer Hubbell
Family Series Hubbell Jacks
Description ISTATION MODULE, W/RD BK SPKR POST, 1U,EI
Style Audio/Video Module
Color Electric Ivory
Features Gold, Screw-Type Termination
Type Speaker Post
Approvals UL
Net Weight 0.05 lbs
Gross Weight 0.05 lbs