Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IMSP1GY Bryant Electric Jacks, ISTATION MODULE, W/RD BK SPKR POST,1U,GY
IMSP1GY Bryant Electric Jacks, ISTATION MODULE, W/RD BK SPKR POST,1U,GY
This item cannot be canceled or returned
Description
ISTATION MODULE, W/RD BK SPKR POST,1U,GY
Specifications
Specifications
| Manufacturer Part Number |
IMSP1GY |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Jacks |
| Description |
Hubbell Premise Wiring Products, iStation Module, Red and Black SpeakerPosts, 1-Unit, Gray |
| Style |
Audio/Video Module |
| Color |
Almond |
| Features |
Gold, Screw-Type Termination |
| Type |
Speaker Post |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.05 lbs |
IMSP1GY
Bryant Electric Jacks