Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IMSS2 Bryant Electric Electrical Box Covers, PLATE, ISTATION MODULE FRAME,2G,6U,SS
IMSS2 Bryant Electric Electrical Box Covers, PLATE, ISTATION MODULE FRAME,2G,6U,SS
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
PLATE, ISTATION MODULE FRAME,2G,6U,SS
Specifications
Specifications
| Manufacturer Part Number |
IMSS2 |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Box Covers |
| Description |
Hubbell Premise Wiring Products, Phone/Data/Multimedia Component, INFINeStation Modular Plate Frame, 2-Gang, 6-Unit, Stainless Steel |
| Composition |
Metallic |
| Material |
Stainless Steel |
| Number of Gangs |
2 |
| Cover Type |
Face Plate |
| Features |
iStation |
| Net Weight |
0 lbs |
| Gross Weight |
0.15 lbs |
IMSS2
Bryant Electric Electrical Box Covers