Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IMSS2 Hubbell Electrical Box Covers, PLATE, ISTATION MODULE FRAME,2G,6U,
IMSS2 Hubbell Electrical Box Covers, PLATE, ISTATION MODULE FRAME,2G,6U,
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
PLATE, ISTATION MODULE FRAME,2G,6U,
Specifications
Specifications
| Manufacturer Part Number |
IMSS2 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
PLATE, ISTATION MODULE FRAME,2G,6U, SS |
| Composition |
Metallic |
| Material |
Stainless Steel |
| Number of Gangs |
2 |
| Cover Type |
Snap-On - Decorator |
| Cover Design |
Flat |
| Color |
Gray |
| Approvals |
cULus |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.15 lbs |
IMSS2
Hubbell Electrical Box Covers