Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IMU360D-F99-B20-V15 Pepperl Fuchs Sensors, Inclination Sensors, 287211
IMU360D-F99-B20-V15 Pepperl Fuchs Sensors, Inclination Sensors, 287211
Item Number
IMU360D-F99-B20-V15
This item cannot be canceled or returned
Description
Item #
IMU360D-F99-B20-V15
Inclination Sensors, 287211
Specifications
Specifications
| Manufacturer Part Number |
287211 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Sensors |
| Description |
Inclination Sensors, 287211 |
| Number of Axes |
6 |
| Measurement Range |
±1 ° |
| Connection Type |
(2) 5-Pin M12 Connector |
| Interface Type |
CAN |
| Nominal Voltage |
12 VDC, 24 VDC, 6 VDC |
| Voltage |
5-30 VDC |
| Material |
PA |
| Approvals |
CE, cULus |
| Protection Rating |
IP68, IP69K |
| Operating Temperature |
59-185 °F |
| Net Weight |
0.6195 lbs |
| Gross Weight |
0.6195 lbs |
IMU360D-F99-B20-V15
Pepperl Fuchs Sensors