IMX12-DO01-2U-2U-0/24VDC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IMX12-DO01-2U-2U-0/24VDC

Turck Transducers

IMX12-DO01-2U-2U-0/24VDC

Turck Transducers
Interface Module
Item Number
IMX12-DO01-2U-2U-0/24VDC
MFG Item Number
7580105
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
IMX12-DO01-2U-2U-0/24VDC
Interface Module

Series Information

Specifications

Specifications
Manufacturer Part Number 7580105
Manufacturer Turck
Family Series Turck Transducers
Description Interface Module
Voltage 10-30 VDC
Input Signal Volts
Number of Channels 2
Mounting DIN Rail
Approvals TUV, UL
Net Weight 0 lbs
Gross Weight 0.3 lbs