Series Information
| Manufacturer Part Number | 6027389 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Inductive Proximity |
| Description | Safety switches, IN4000 Standard, IN40-D0101K, Design: Rectangular, Enable zone: 15 mm, Dimensions: 40 mm x 40 mm x 66 mm, Installation type: Non-flush, Connection type Detail: Plug connector, M12, 4-pin, Type of output: Semiconductor, pulsed, Performan |
| Range | 15 mm |
| Connection Type | 4 Pin M12 Connector |
| Composition | Metallic |
| Voltage | 19.2-30 VDC |
| Nominal Voltage | 24 VDC |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |