IN7004856000000
HMS Industrial Networks Gateways & Routers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IN7004856000000

HMS Industrial Networks Gateways & Routers

IN7004856000000

HMS Industrial Networks Gateways & Routers
Intesis protocol translator with Serial
MFG Item Number
IN7004856000000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gateways & Routers, Series
Item #
IN7004856000000
Intesis protocol translator with Serial

Series Information

Specifications

Specifications
Manufacturer Part Number IN7004856000000
Manufacturer HMS Industrial Networks
Family Series HMS Industrial Networks Gateways & Routers
Description Intesis protocol translator with Serial and IP support - 600 points
Type Gateway
Output Power 2.4 W
Ports Ethernet, USB
Network Protocols BACnet/IP, BACnet MS/TP, Modbus RTU/TCP
Input Voltage 9-36 VDC
Nominal Voltage 12 VDC, 24 VDC
Operating Temperature 14-140 °F
Net Weight 0.73 lbs
Gross Weight 0.73 lbs