Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HMS Industrial Networks Gateways & Routers
IN701KNX6000000
HMS Industrial Networks Gateways & Routers
Intesis protocol translator with KNX, Se
MFG Item Number
IN701KNX6000000
This item cannot be canceled or returned
Description
Gateways & Routers, Series
Intesis protocol translator with KNX, Se
Specifications
Specifications
| Manufacturer Part Number |
IN701KNX6000000 |
| Manufacturer |
HMS Industrial Networks |
| Family Series |
HMS Industrial Networks Gateways & Routers |
| Description |
Intesis protocol translator with KNX, Serial and IP support - 600 points |
| Type |
Gateway |
| Output Power |
1.7 W |
| Ports |
Ethernet, USB |
| Network Protocols |
BACnet/IP, BACnet MS/TP, KNX, Modbus RTU/TCP |
| Input Voltage |
9-36 VDC |
| Operating Temperature |
14-140 °F |
| Net Weight |
0.73 lbs |
| Gross Weight |
0.73 lbs |
IN701KNX6000000
HMS Industrial Networks Gateways & Routers