Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HMS Industrial Networks Gateways & Routers
IN776MHI00MO000
HMS Industrial Networks Gateways & Routers
Intesis - Mitsubishi Heavy Industries VR
MFG Item Number
IN776MHI00MO000
This item cannot be canceled or returned
Description
Gateways & Routers, Series
Intesis - Mitsubishi Heavy Industries VR
Specifications
Specifications
| Manufacturer Part Number |
IN776MHI00MO000 |
| Manufacturer |
HMS Industrial Networks |
| Family Series |
HMS Industrial Networks Gateways & Routers |
| Description |
Intesis - Mitsubishi Heavy Industries VRF with KNX, Serial and IP support - MEDIUM |
| Type |
Gateway |
| Ports |
Ethernet, USB |
| Network Protocols |
BACnet/IP, BACnet MS/TP, KNX, Modbus RTU/TCP |
| Input Voltage |
12-36 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Operating Temperature |
32-140 °F |
| Comments |
Interface For Mitsubishi Air Conditioners |
| Net Weight |
0 lbs |
| Gross Weight |
0.73 lbs |
IN776MHI00MO000
HMS Industrial Networks Gateways & Routers