INKNXHAI016C000
HMS Industrial Networks Gateways & Routers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

INKNXHAI016C000

HMS Industrial Networks Gateways & Routers

INKNXHAI016C000

HMS Industrial Networks Gateways & Routers
Intesis Haier Commercial & VRF systems t
MFG Item Number
INKNXHAI016C000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gateways & Routers, Series
Item #
INKNXHAI016C000
Intesis Haier Commercial & VRF systems t

Series Information

Specifications

Specifications
Manufacturer Part Number INKNXHAI016C000
Manufacturer HMS Industrial Networks
Family Series HMS Industrial Networks Gateways & Routers
Description Intesis Haier Commercial & VRF systems to KNX Interface - 16 units
Type Gateway
Network Protocols KNX
Input Voltage 29 VDC
Nominal Voltage 24 VDC
Operating Temperature 32-140 °F
Comments Interface For Haier Air Conditioners
Net Weight 0 lbs
Gross Weight 0.28 lbs