INKNXTOS001R000
HMS Industrial Networks Gateways & Routers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

INKNXTOS001R000

HMS Industrial Networks Gateways & Routers

INKNXTOS001R000

HMS Industrial Networks Gateways & Routers
Intesis Toshiba VRF and Digital systems
MFG Item Number
INKNXTOS001R000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gateways & Routers, Series
Item #
INKNXTOS001R000
Intesis Toshiba VRF and Digital systems

Series Information

Specifications

Specifications
Manufacturer Part Number INKNXTOS001R000
Manufacturer HMS Industrial Networks
Family Series HMS Industrial Networks Gateways & Routers
Description Intesis Toshiba VRF and Digital systems to KNX Interface with Binary Inputs - 1 unit
Type Gateway
Output Power 5 W
Network Protocols KNX
Input Voltage 100-240 VAC
Nominal Voltage 120 VAC
Operating Temperature 32-104 °F
Comments Interface For Toshiba Air Condintioners
Net Weight 0 lbs
Gross Weight 0.49 lbs