INKNXTOS016O000
HMS Industrial Networks Gateways & Routers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

INKNXTOS016O000

HMS Industrial Networks Gateways & Routers

INKNXTOS016O000

HMS Industrial Networks Gateways & Routers
Intesis Toshiba VRF systems to KNX Inter
MFG Item Number
INKNXTOS016O000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gateways & Routers, Series
Item #
INKNXTOS016O000
Intesis Toshiba VRF systems to KNX Inter

Series Information

Specifications

Specifications
Manufacturer Part Number INKNXTOS016O000
Manufacturer HMS Industrial Networks
Family Series HMS Industrial Networks Gateways & Routers
Description Intesis Toshiba VRF systems to KNX Interface - 16 units
Type Gateway
Output Power 5 W
Network Protocols KNX
Input Voltage 100-240 VAC
Nominal Voltage 120 VAC
Operating Temperature 32-104 °F
Comments Interface For Toshiba Air Condintioners
Net Weight 0 lbs
Gross Weight 5.34 lbs