Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners, Non-Metallic Sheathed Cable Series
INS66
Cully-Minerallac Fasteners, Non-Metallic Sheathed Cable Series
Cable Staple, 100/Bx, Non-Metallic,
This item cannot be canceled or returned
Description
Fasteners, Non-Metallic Sheathed Cable Series
Cable Staple, 100/Bx, Non-Metallic,
Non-Metallic Sheathed Cable Series Information
- Zinc Plated Nails Made from High Carbon Steel for Strength and Durability
- All Staples Are UV Stabilized for Severe Weather Conditions
Specifications
Specifications
| Manufacturer Part Number |
INS66 |
| Manufacturer |
Cully-Minerallac |
| Product Series |
Non-Metallic Sheathed Cable |
| Family Series |
Cully-Minerallac Fasteners, Non-Metallic Sheathed Cable Series |
| Description |
Cable Staple, 100/Bx, Non-Metallic, for 3-Wire #8 & #6 NM Cable and Other Cable Up to 21/32in. Wide |
| Cable Size |
6/3, 8/3 |
| Staple Type |
Plastic Saddle |
| Staple Size |
21/32 " |
| Insulated |
Yes |
| Insulation Material |
Plastic |
| Style |
Double Nail |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
INS66
Cully-Minerallac Fasteners, Non-Metallic Sheathed Cable Series