Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
INTERNET550SER Eaton's Tripp Lite series Power Supplies, INT Series, 550VA UPS System Compact Low
MFG Item Number
INTERNET550SER
INTERNET550SER Eaton's Tripp Lite series Power Supplies, INT Series, 550VA UPS System Compact Low
MFG Item Number
INTERNET550SER
This item cannot be canceled or returned
Description
Power Supplies, INT Series
550VA UPS System Compact Low
Power Alert Software Single Input Phase NEMA 5‑15R Outlet Surge Protection DB9 Serial Cable Ultra Compact Ultra‑compact standby UPS with built‑in DB9 serial monitoring port protects PCs, network workstations, and other systems reliant upon a basic communications interface for UPS monitoring and unattended system shutdown. Maintains AC output during blackouts and brownouts starting at 99V. Includes DB9 monitoring port with cabling, TEL/DSL line surge suppression, surge only outlets and LED indicators.
Specifications
Specifications
Manufacturer Part Number
INTERNET550SER
Manufacturer
Eaton's Tripp Lite series
Product Series
INT
Family Series
Eaton's Tripp Lite series Power Supplies, INT Series
Description
550VA UPS System Compact Low Profile Standby Serial Port 120V 8 Outlet - 550 VA 1 DB9, 1 Line Multi
Volt Amp Capacity (VA)
550 VA
Capacity
300 W
Voltage
120 VAC
Nominal Voltage
120 VAC
Class
Standby
Connection Type
Plug-In
Number of Outputs
8
Mounting
Stand Alone
Net Weight
4.4 lbs
Gross Weight
4.4 lbs
INTERNET550SER
Eaton's Tripp Lite series Power Supplies, INT Series