INTERNET550U
Eaton's Tripp Lite series Power Supplies, INT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
INTERNET550U Eaton's Tripp Lite series Power Supplies, INT Series, 550VA UPS System Compact Low
MFG Item Number
INTERNET550U

INTERNET550U Eaton's Tripp Lite series Power Supplies, INT Series, 550VA UPS System Compact Low

MFG Item Number
INTERNET550U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, INT Series
Item #
INTERNET550U
550VA UPS System Compact Low

INT Series Information

  • Power Alert Software
  • Single Input Phase
  • NEMA 5‑15R Outlet
  • Surge Protection
  • DB9 Serial Cable
  • Ultra Compact

Ultra‑compact standby UPS with built‑in DB9 serial monitoring port protects PCs, network workstations, and other systems reliant upon a basic communications interface for UPS monitoring and unattended system shutdown. Maintains AC output during blackouts and brownouts starting at 99V. Includes DB9 monitoring port with cabling, TEL/DSL line surge suppression, surge only outlets and LED indicators.


Specifications

Specifications
Manufacturer Part Number INTERNET550U
Manufacturer Eaton's Tripp Lite series
Product Series INT
Family Series Eaton's Tripp Lite series Power Supplies, INT Series
Description 550VA UPS System Compact Low Profile Standby USB 120V 8 Outlet - 550 VA1 USB, 1 Line Multi Device
Volt Amp Capacity (VA) 550 VA
Capacity 300 W
Voltage 120 VAC
Nominal Voltage 120 VAC
Class Standby
Connection Type Plug-In
Number of Outputs 8
Mounting Stand Alone
Net Weight 6.5 lbs
Gross Weight 4.92 lbs