Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
INTERNET650U1 Eaton's Tripp Lite series Power Supplies, 650VA 330W UPS Desktop Battery Back
MFG Item Number
INTERNET650U1
INTERNET650U1 Eaton's Tripp Lite series Power Supplies, 650VA 330W UPS Desktop Battery Back
MFG Item Number
INTERNET650U1
This item cannot be canceled or returned
Description
650VA 330W UPS Desktop Battery Back
Specifications
Specifications
| Manufacturer Part Number |
INTERNET650U1 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Power Supplies |
| Description |
650VA 330W UPS Desktop Battery Back Up Compact 120V USB Charging |
| Volt Amp Capacity (VA) |
650 VA |
| Capacity |
330 W |
| Voltage |
120 VAC |
| Nominal Voltage |
120 VAC |
| Phase |
1 |
| Class |
Standby |
| Connection Type |
Plug-In |
| Number of Outputs |
8 |
| Approvals |
CSA, UL |
| Net Weight |
3.96 lbs |
| Gross Weight |
3.96 lbs |
INTERNET650U1
Eaton's Tripp Lite series Power Supplies