Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
INX3396 Eaton's Crouse-Hinds series Miscellaneous, C&A Access Aluminum / GKT /
INX3396 Eaton's Crouse-Hinds series Miscellaneous, C&A Access Aluminum / GKT /
This item cannot be canceled or returned
Description
C&A Access Aluminum / GKT /
Specifications
Specifications
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Miscellaneous |
| Manufacturer Part Number |
INX3396 |
| Description |
C&A Access Aluminum / GKT / Interiors |
| Net Weight |
0.065 lbs |
| Gross Weight |
0.075 lbs |
INX3396
Eaton's Crouse-Hinds series Miscellaneous