Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
INX360D-F99-I2E2-5M
Inclination Sensors, 201504
Item Number
INX360D-F99-I2E2-5M
This item cannot be canceled or returned
Description
Item #
INX360D-F99-I2E2-5M
Inclination Sensors, 201504
Specifications
Specifications
| Manufacturer Part Number |
201504 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Sensors |
| Description |
Inclination Sensors, 201504 |
| Number of Axes |
1 |
| Measurement Range |
0-360 ° |
| Connection Type |
5m, Cable |
| Interface Type |
Analog |
| Output |
4-20 mA |
| Nominal Voltage |
12 VDC, 24 VDC |
| Voltage |
10-30 VDC |
| Material |
PA |
| Approvals |
CE, cULus |
| Protection Rating |
IP68, IP69K |
| Operating Temperature |
-40-185 °F |
| Net Weight |
0.0731 lbs |
| Gross Weight |
0.0878 lbs |
INX360D-F99-I2E2-5M
Pepperl Fuchs Sensors