Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IO-PT400 Unitronics Programmable Logic Controllers, 4 PT100 / NI100 / NI120 inputs
IO-PT400 Unitronics Programmable Logic Controllers, 4 PT100 / NI100 / NI120 inputs
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
4 PT100 / NI100 / NI120 inputs
Specifications
Specifications
| Manufacturer Part Number |
IO-PT400 |
| Manufacturer |
Unitronics |
| Family Series |
Unitronics Programmable Logic Controllers |
| Description |
4 PT100 / NI100 / NI120 inputs |
| Number of Inputs |
4 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
IO-PT400
Unitronics Programmable Logic Controllers