IO-RO16-L
Unitronics Programmable Logic Controllers

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
IO-RO16-L Unitronics Programmable Logic Controllers, 16 relay outputs, 12VDC
MFG Item Number
IO-RO16-L

IO-RO16-L Unitronics Programmable Logic Controllers, 16 relay outputs, 12VDC

MFG Item Number
IO-RO16-L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, Series
Item #
IO-RO16-L
16 relay outputs, 12VDC

Series Information

Specifications

Specifications
Manufacturer Part Number IO-RO16-L
Manufacturer Unitronics
Family Series Unitronics Programmable Logic Controllers
Description 16 relay outputs, 12VDC
Number of Outputs 16
Output Type Relay
Output 12 VDC
Net Weight 0 lbs
Gross Weight 0 lbs