Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IO-RO8L Unitronics Programmable Logic Controllers, 8 relay outputs, 12VDC
IO-RO8L Unitronics Programmable Logic Controllers, 8 relay outputs, 12VDC
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Specifications
Specifications
| Manufacturer Part Number |
IO-RO8L |
| Manufacturer |
Unitronics |
| Family Series |
Unitronics Programmable Logic Controllers |
| Description |
8 relay outputs, 12VDC |
| Number of Outputs |
8 |
| Output Type |
Relay |
| Output |
12 VDC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
IO-RO8L
Unitronics Programmable Logic Controllers