IOPA2P32N35I
Philips Ballasts, OPTANIUM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IOPA2P32N35I

Philips Ballasts, OPTANIUM Series

IOPA2P32N35I

Philips Ballasts, OPTANIUM Series
Electronic Ballast (2) F32T8
MFG Item Number
IOPA2P32N35I
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Ballasts, OPTANIUM Series
Item #
IOPA2P32N35I
Electronic Ballast (2) F32T8

OPTANIUM Series Information

Philips Advance Optanium high‑efficiency electronic ballasts are engineered to optimize lighting performance and maximize energy savings. These ballasts provide an unparalleled package of features and benefits to support the wide variety of fluorescent lamps out in the market place.

Optanium ballasts will help to meet a variety of application challenges including design, installation, maintenance, and evolving lamp technology. Optanium ballasts are available in a standard light output, high light output, and a low‑watt design with input voltages of 120 to 277 or 347. Also these ballasts have a cold‑starting capability down to ‑0°F (with standard lamps) These two features combined make it ideal for just about any T8 fixture design and application. These ballasts are available in either instant start or programmed start ignition for extended lamp life in frequent switching applications such as those where occupancy sensors or motion detectors are being used.

As a charter product in the NEMA Premium Ballast Program, Optanium ballasts are recognized as supporting energy‑efficient lighting objectives. The National Electrical Manufacturers Association (NEMA) has created this program to help lighting professionals and end users recognize the market's highest‑performing ballast products.


Specifications

Specifications
Product Series OPTANIUM
Manufacturer Part Number IOPA2P32N35I
Manufacturer Philips
Family Series Philips Ballasts, OPTANIUM Series
Description Electronic Ballast (2) F32T8 120-277V
Max Number of Lamps 2
Voltage 120 V, 208 V, 240 V, 277 V
Ballast Type Electronic
Lamp Size T8
Lamp Type F17T8, F25T8, F32T8, F32T8/ES, F40T8
Starting Tech Instant Start
Controllable/Dimmable No
Gross Weight 0.5844 lbs
Net Weight 0.58 lbs