Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Intermatic Switches, IOS Series
IOS-DOV-IV
Intermatic Switches, IOS Series
Decorator PIR occupancy/vacancy
MFG Item Number
IOS-DOV-IV
This item cannot be canceled or returned
Description
Decorator PIR occupancy/vacancy
Specifications
Specifications
| Manufacturer |
Intermatic |
| Family Series |
Intermatic Switches, IOS Series |
| Product Series |
IOS |
| Manufacturer Part Number |
IOS-DOV-IV |
| Description |
Decorator PIR occupancy/vacancy sensor, 180 degree, single relay, Ivory two in one |
| AC Voltage |
120 VAC |
| Switch Configuration |
Single Pole |
| Angle |
180 ° |
| Color |
Ivory |
| Time Delay |
Adjustable - 15s-30m |
| Ambient Light Sensor |
Yes |
| Coverage Area (sq ft) |
1,200 |
| Approvals |
cULus |
| Comments |
Commercial Grade,Wall Switch |
| Net Weight |
0.4275 lbs |
| Gross Weight |
17.1 lbs |
IOS-DOV-IV
Intermatic Switches, IOS Series