Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IOS-DOV-NL-IV
Decorator PIR occupancy/vacancy
MFG Item Number
IOS-DOV-NL-IV
This item cannot be canceled or returned
Description
Decorator PIR occupancy/vacancy
Specifications
Specifications
| Manufacturer |
Intermatic |
| Family Series |
Intermatic Switches |
| Manufacturer Part Number |
IOS-DOV-NL-IV |
| Description |
Decorator PIR occupancy/vacancy sensor, 180 degree, single relay, Ivory two in one, With Nightlight |
| AC Voltage |
120 VAC |
| Angle |
180 ° |
| Color |
Ivory |
| Time Delay |
Adjustable - 15s-30m |
| Ambient Light Sensor |
Yes |
| Coverage Area (sq ft) |
1200 |
| Approvals |
cUL, UL |
| Comments |
Wall Mount |
| Net Weight |
0.025 lbs |
| Gross Weight |
0.4 lbs |
IOS-DOV-NL-IV
Intermatic Switches