IOS-DOV-WH
Intermatic Switches, IOS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IOS-DOV-WH

Intermatic Switches, IOS Series

IOS-DOV-WH

Intermatic Switches, IOS Series
Decorator PIR occupancy/vacancy
MFG Item Number
IOS-DOV-WH
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, IOS Series
Item #
IOS-DOV-WH
Decorator PIR occupancy/vacancy

IOS Series Information

Specifications

Specifications
Manufacturer Intermatic
Family Series Intermatic Switches, IOS Series
Product Series IOS
Manufacturer Part Number IOS-DOV-WH
Description Decorator PIR occupancy/vacancy sensor, 180 degree, single relay, White two in one
AC Voltage 120 VAC
Switch Configuration Single Pole
Angle 180 °
Color White
Time Delay Adjustable - 15s-30m
Ambient Light Sensor Yes
Coverage Area (sq ft) 1,200
Approvals cULus
Comments Commercial Grade,Wall Switch
Net Weight 0.4275 lbs
Gross Weight 17.1 lbs