IOS-DPBIF-WH
Intermatic Switches, IOS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IOS-DPBIF-WH

Intermatic Switches, IOS Series

IOS-DPBIF-WH

Intermatic Switches, IOS Series
On/off push button, 150 degree,
MFG Item Number
IOS-DPBIF-WH
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, IOS Series
Item #
IOS-DPBIF-WH
On/off push button, 150 degree,

IOS Series Information

Specifications

Specifications
Manufacturer Part Number IOS-DPBIF-WH
Manufacturer Intermatic
Product Series IOS
Family Series Intermatic Switches, IOS Series
Description On/off push button, 150 degree, White, incandescent and fluorescent control
Angle 150 °
Coverage Area (sq ft) 980
AC Voltage 120 VAC
Switch Configuration Single Pole
Time Delay Adjustable - 15s-30m
Color White
Ambient Light Sensor Yes
Approvals cULus
Comments Residential,Wall Switch
Net Weight 0.265 lbs
Gross Weight 17.1 lbs