IOS-DSIF-IV
Intermatic Switches, IOS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IOS-DSIF-IV

Intermatic Switches, IOS Series

IOS-DSIF-IV

Intermatic Switches, IOS Series
Slide on/off button, 150 degree,
MFG Item Number
IOS-DSIF-IV
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, IOS Series
Item #
IOS-DSIF-IV
Slide on/off button, 150 degree,

IOS Series Information

Specifications

Specifications
Manufacturer Intermatic
Family Series Intermatic Switches, IOS Series
Product Series IOS
Manufacturer Part Number IOS-DSIF-IV
Description Slide on/off button, 150 degree, Ivory, incandescent and fluorescent control
AC Voltage 120 VAC
Switch Configuration Single Pole
Angle 150 °
Color Ivory
Time Delay Adjustable - 15s-30m
Ambient Light Sensor Yes
Coverage Area (sq ft) 980
Approvals cULus
Comments Residential,Wall Switch
Net Weight 0.385 lbs
Gross Weight 17.1 lbs