Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
IOS Series Information
| Manufacturer | Intermatic |
|---|---|
| Family Series | Intermatic Switches, IOS Series |
| Product Series | IOS |
| Manufacturer Part Number | IOS-PP24 |
| Description | Ceiling Mount Occupancy Sensor Power Pack |
| AC Voltage | 120 VAC, 240 VAC, 277 VAC |
| Color | White |
| Comments | Supplies low voltage power to occupancy sensors and other control devices |
| Net Weight | 0.35 lbs |
| Gross Weight | 0.35 lbs |