Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IP-R4407-RD
PRINTER RIBBON, 4.33 IN W X 984 FT L
This item cannot be canceled or returned
Description
PRINTER RIBBON, 4.33 IN W X 984 FT L
Specifications
Specifications
| Manufacturer Part Number |
66231 |
| Manufacturer |
Brady |
| Family Series |
Brady Labels |
| Description |
Brady IP Series R4400 Printer Ribbon, Roll of 984', Red, 4.33 W x 984' L |
| Background Color |
Red |
| Special Properties |
Heat, Scratch and Solvent- Resistant |
| Label Width |
4.33 " |
| Recommended Printer(s) |
i5100, IP Series |
| Net Weight |
0 lbs |
| Gross Weight |
0.0638 lbs |