Series Information
| Manufacturer Part Number | 66227 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Brady IP Series R6000 Printer Ribbon, Roll of 984', Black, 1.57 W |
| Background Color | Black |
| Special Properties | Halogen Free, Heat, Scratch, and Solvent-Resistant |
| Label Width | 1.57 " |
| Recommended Printer(s) | i5100, IP Series |
| Net Weight | 0 lbs |
| Gross Weight | 0.0219 lbs |