Series Information
| Manufacturer Part Number | 110380 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Brady IP Series R6400 Printer Ribbon, Roll of 984', Black, 3.27 W x 984' L |
| Background Color | Black |
| Special Properties | Abrasion, and Chemical-Resistant |
| Label Width | 3.27 " |
| Recommended Printer(s) | i5100, IP Series |
| Net Weight | 0 lbs |
| Gross Weight | 0.0289 lbs |