Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IP-R6600
R6600, 2.36 X 984'-IP ENABLED
This item cannot be canceled or returned
Description
R6600, 2.36 X 984'-IP ENABLED
Specifications
Specifications
| Manufacturer Part Number |
110039 |
| Manufacturer |
Brady |
| Family Series |
Brady Labels |
| Description |
R6600 Brady IP Printer Ribbon, Roll of 984', Black, 2.36 W x 984' L |
| Background Color |
Black |
| Special Properties |
Diesel, and Solvent-Resistant |
| Label Width |
2.36 " |
| Recommended Printer(s) |
i5100, IP Series |
| Net Weight |
0 lbs |
| Gross Weight |
0.0297 lbs |