Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IP-R6707-WT
R6707, WHITE 4.33 X 984'-IP ENABLED
This item cannot be canceled or returned
Description
R6707, WHITE 4.33 X 984'-IP ENABLED
Specifications
Specifications
| Manufacturer Part Number |
110561 |
| Manufacturer |
Brady |
| Family Series |
Brady Labels |
| Description |
R6700 Brady IP Printer Ribbon, Roll of 984', White, 4.33 W x 984' L |
| Background Color |
White |
| Special Properties |
Chemical, Scratch, and Smear-Resistant |
| Label Width |
4.33 " |
| Recommended Printer(s) |
i5100, IP Series |
| Net Weight |
0 lbs |
| Gross Weight |
0.0438 lbs |