Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IP7007 ASI-Automation Systems Interconnect Switches, Safety Industrial Foot Switch With
IP7007 ASI-Automation Systems Interconnect Switches, Safety Industrial Foot Switch With
This item cannot be canceled or returned
Description
Safety Industrial Foot Switch With
Specifications
Specifications
| Manufacturer Part Number |
IP7007 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Switches |
| Description |
Safety Industrial Foot Switch With Guard And Safety Anti Trip Lever, 1NO Slow Break Contact |
| Number of Pedals |
1 |
| Contacts |
1 NO |
| Current Rating |
10 A |
| Voltage |
600 VAC |
| Protection Rating |
IP65 |
| Guarded |
Yes |
| Approvals |
EN, IEC |
| Net Weight |
0.0031 lbs |
| Gross Weight |
0.0031 lbs |
IP7007
ASI-Automation Systems Interconnect Switches