IP95TS04H00TUBE1/4X1/4
Ham-Let Fittings - Hydraulic & Pneumatic, IP95 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IP95TS04H00TUBE1/4X1/4

Ham-Let Fittings - Hydraulic & Pneumatic, IP95 Series

IP95TS04H00TUBE1/4X1/4

Ham-Let Fittings - Hydraulic & Pneumatic, IP95 Series
Fitting, Stainless Steel,
Item Number
IP95TS04H00TUBE1/4X1/4
MFG Item Number
3010525
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, IP95 Series
Item #
IP95TS04H00TUBE1/4X1/4
Fitting, Stainless Steel,

IP95 Series Information

  • Tube Socket Weld
  • Union Elbow
  • Standard Material is 316L Stainless Steel

Specifications

Specifications
Manufacturer Part Number 3010525
Manufacturer Ham-Let
Product Series IP95
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, IP95 Series
Description Fitting, Stainless Steel,
Material Stainless Steel 316
Connection Type Union
Net Weight 0 lbs
Gross Weight 0 lbs