IP96TS16H16TUBE1X1
Ham-Let Fittings - Hydraulic & Pneumatic, IP96 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IP96TS16H16TUBE1X1

Ham-Let Fittings - Hydraulic & Pneumatic, IP96 Series

IP96TS16H16TUBE1X1

Ham-Let Fittings - Hydraulic & Pneumatic, IP96 Series
Fitting, Stainless Steel,
Item Number
IP96TS16H16TUBE1X1
MFG Item Number
3009575
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, IP96 Series
Item #
IP96TS16H16TUBE1X1
Fitting, Stainless Steel,

IP96 Series Information

  • Tube Socket Weld
  • Female Connector
  • Standard Material is 316L Stainless Steel

Specifications

Specifications
Manufacturer Part Number 3009575
Manufacturer Ham-Let
Product Series IP96
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, IP96 Series
Description Fitting, Stainless Steel,
Material Brass
Connection Type Female
Thread Type Female NPT
Thread Size 1 "
Net Weight 0 lbs
Gross Weight 0 lbs