Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, IP98 Series
IP98TS08H08TUBE1/2X1/2S
Ham-Let Fittings - Hydraulic & Pneumatic, IP98 Series
Fitting, Stainless Steel,
Item Number
IP98TS08H08TUBE1/2X1/2S
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, IP98 Series
Item #
IP98TS08H08TUBE1/2X1/2S
Fitting, Stainless Steel,
- Tube Socket Weld
- Male Connector
- Standard Material is 316L Stainless Steel
Specifications
Specifications
| Manufacturer Part Number |
3002538 |
| Manufacturer |
Ham-Let |
| Product Series |
IP98 |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, IP98 Series |
| Description |
Fitting, Stainless Steel, |
| Material |
Brass |
| Connection Type |
Male |
| Thread Type |
Male NPT |
| Thread Size |
1/2 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
IP98TS08H08TUBE1/2X1/2S
Ham-Let Fittings - Hydraulic & Pneumatic, IP98 Series