IP98TS16H16TUBE1X1
Ham-Let Fittings - Hydraulic & Pneumatic, IP98 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IP98TS16H16TUBE1X1

Ham-Let Fittings - Hydraulic & Pneumatic, IP98 Series

IP98TS16H16TUBE1X1

Ham-Let Fittings - Hydraulic & Pneumatic, IP98 Series
Fitting, Stainless Steel,
Item Number
IP98TS16H16TUBE1X1
MFG Item Number
3009562
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, IP98 Series
Item #
IP98TS16H16TUBE1X1
Fitting, Stainless Steel,

IP98 Series Information

  • Tube Socket Weld
  • Male Connector
  • Standard Material is 316L Stainless Steel

Specifications

Specifications
Manufacturer Part Number 3009562
Manufacturer Ham-Let
Product Series IP98
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, IP98 Series
Description Fitting, Stainless Steel,
Material Brass
Connection Type Male
Thread Type Male NPT
Thread Size 1 "
Net Weight 0 lbs
Gross Weight 0 lbs