Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IPB-NA-2/0-6S Penn Union Terminal Blocks, IPB-S Series, Aluminum Clear Pre-Insulated Power
MFG Item Number
IPBNA2/06S
IPB-NA-2/0-6S Penn Union Terminal Blocks, IPB-S Series, Aluminum Clear Pre-Insulated Power
MFG Item Number
IPBNA2/06S
Item Number
IPB-NA-2/0-6S
This item cannot be canceled or returned
Description
Terminal Blocks, IPB-S Series
Aluminum Clear Pre-Insulated Power
- Manufactured from high strength aluminum alloy
- Dual rated for aluminum and copper conductors, 600 Volt, 90 C
- Wide conductor range: 1000 kcmil ‑ 14 Sol.
- Multiple conductor configurations: 2 through 14 position
- Suitable for use in panelboards, cable trays, raceways, ducts and troughs
- Cold temperature rated to ‑40 C
- Pre‑filled with oxide inhibitor, prevents oxidation, moisture and contaminants from entering contact area
- Supplied with removable access plugs over screw and conductor ports providing protection against contaminants
- Pre‑insulated at factory with high dielectric strength plastisol
Specifications
Specifications
| Manufacturer Part Number |
IPBNA2/06S |
| Manufacturer |
Penn Union |
| Product Series |
IPB-S |
| Family Series |
Penn Union Terminal Blocks, IPB-S Series |
| Description |
Aluminum Clear Pre-Insulated Power Bar Single Sided Conductor Entry |
| Number of Poles |
6 |
| Connection Type |
Screw Clamp |
| UL Voltage |
600 VAC |
| Wire Size Range |
14-2/0 AWG |
| Color |
Clear |
| Wire Entry Position |
Side |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
IPB-NA-2/0-6S
Penn Union Terminal Blocks, IPB-S Series