IPC-250-4/0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
IPC-250-4/0 Ilsco Fittings, IPC Series, IPC (R)250-1 (T)4/0-6 T UL CSA
MFG Item Number
IPC-250-4/0

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

IPC-250-4/0 Ilsco Fittings, IPC Series, IPC (R)250-1 (T)4/0-6 T UL CSA

MFG Item Number
IPC-250-4/0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, IPC Series
Item #
IPC-250-4/0
IPC (R)250-1 (T)4/0-6 T UL CSA

IPC Series Information

  • Body is Molded from Tough Resilient Glass‑Files Nylon
  • Provides High Degree of Breakage Resistance
  • Tin Plated Copper Contact teeth
  • Pre‑filled with Silicone Lubricant
  • Perforated End Tabs
  • Horizontal Line Grid
  • Rating 90 Degree C
  • Insulation Piercing
  • Compact Design

Specifications

Specifications
Manufacturer Part Number IPC-250-4/0
Manufacturer Ilsco
Product Series IPC
Family Series Ilsco Fittings, IPC Series
Description IPC (R)250-1 (T)4/0-6 T UL CSA
Material Glass Filled Nylon
Approvals ROHS, UL
Net Weight 0.73 lbs
Gross Weight 1.325 lbs