Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IPC-350-350 Ilsco Fittings, IPC Series, Insulation Piercing Connector, 300V,
MFG Item Number
IPC-350-350
IPC-350-350 Ilsco Fittings, IPC Series, Insulation Piercing Connector, 300V,
MFG Item Number
IPC-350-350
This item cannot be canceled or returned
Description
Insulation Piercing Connector, 300V,
- Body is Molded from Tough Resilient Glass‑Files Nylon
- Provides High Degree of Breakage Resistance
- Tin Plated Copper Contact teeth
- Pre‑filled with Silicone Lubricant
- Perforated End Tabs
- Horizontal Line Grid
- Rating 90 Degree C
- Insulation Piercing
- Compact Design
Specifications
Specifications
| Manufacturer Part Number |
IPC-350-350 |
| Manufacturer |
Ilsco |
| Product Series |
IPC |
| Family Series |
Ilsco Fittings, IPC Series |
| Description |
Insulation Piercing Connector, 300V, Main: 350MCM-4/0, Tap: 350MCM-4/0, KUP-L-Tap, Insul-Eater |
| Material |
Glass Filled Nylon |
| Approvals |
ROHS, UL |
| Net Weight |
1.22 lbs |
| Gross Weight |
1.22 lbs |
IPC-350-350
Ilsco Fittings, IPC Series