Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Hammond Manufacturing Enclosures, IPC Series
IPC1886
Hammond Manufacturing Enclosures, IPC Series
77 x 31 x 24 / 1800 x 800 x 600
This item cannot be canceled or returned
Description
77 x 31 x 24 / 1800 x 800 x 600
Broad Range of Industry Standard Sizes Top Window or Solid Door with Key Locking Handle Formed 14 Gauge Steel The IPC product line provides users with a rugged housing for industrial control, operator interface and computer equipment in harsh industrial environments.
Specifications
Specifications
Manufacturer Part Number
IPC1886
Manufacturer
Hammond Manufacturing
Product Series
IPC
Family Series
Hammond Manufacturing Enclosures, IPC Series
Description
77 x 31 x 24 / 1800 x 800 x 600
Material
Steel
NEMA Rating
NEMA 12
Number of Doors
2
Cover Design
Hinged
Window/Clear Cover
Yes
Latching Mechanism
Key Lock
Panel Included
Yes
Nominal Height
32 "
Nominal Width
24 "
Nominal Depth
77 "
Approvals
CSA, UL
Net Weight
400 lbs
Gross Weight
400 lbs
IPC1886
Hammond Manufacturing Enclosures, IPC Series