Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Blackburn, a T & B Brand Terminals, IPC Series
IPC3541
Blackburn, a T & B Brand Terminals, IPC Series
TALON INSUL CONN 350-4/0 4/0-NO10
This item cannot be canceled or returned
Description
TALON INSUL CONN 350-4/0 4/0-NO10
- For Copper‑to‑Copper, Copper‑to‑Aluminum and Aluminum‑to‑Aluminum Applications
- Performs as Splice or Tap for Non‑Tension Applications up to 600 Volts
- Self‑Insulated for Hot Line Applications
Specifications
Specifications
| Manufacturer Part Number |
IPC3541 |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
IPC |
| Family Series |
Blackburn, a T & B Brand Terminals, IPC Series |
| Description |
Type IPC - Talon Insulation Piercing Connector for Conductor Range Main: 350-4/0 AWG, 185-95 MM sq., Tap: 4/0 to 10 AWG, 95-6 MM sq. |
| Max Voltage |
600 V |
| Wire Size Range |
4/0 AWG-350 kcmil |
| Approvals |
CSA, UL |
| Net Weight |
0.57 lbs |
| Gross Weight |
0.57 lbs |
IPC3541
Blackburn, a T & B Brand Terminals, IPC Series